GE Lighting F14T5/850/WM/ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F14T5/850/WM/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F14T5/850/WM/ECO
    SKU: 25175658
    $12.82
    Checking Pricing
         
    Wattage:13 W
    Rated Life (Hour):25000 @
    Initial/Mean Lumens:1190 Lumens
    Color Temperature (Kelvin):5000 K
    Color:White
    Initial Lumens:1300 Lumens
    Alternate Manufacturer Part No.:71635
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14T5/850/WM/ECO
    • Color White
    • Alternate Manufacturer Part No. 71635
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000 K
    Product Overview:
    Watt-Miser® Fluorescent Lamp, Bulb Shape: T5, Wattage: 13 W, White, Initial Lumens: 1300 Lumens, Initial Mean Lumens: 1190 Lumens