GE Lighting F32T8XLSPX50ECVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F32T8XLSPX50ECVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F32T8XLSPX50ECVG
    SKU: 25059759
    $17.10
    Checking Pricing
         
    Wattage:32 W
    Color:White
    Color Temperature (Kelvin):5000 K
    Initial Lumens:2715 Lumens
    Alternate Manufacturer Part No.:23746
    Rated Life (Hour):40000 @
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8XLSPX50ECVG
    • Color White
    • Alternate Manufacturer Part No. 23746
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000 K
    • Initial Lumens 2715 Lumens
    • Rated Life (Hour) 40000 @
    • Wattage 32 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T8, Wattage: 32 W, White, Initial Lumens: 2715 Lumens, Initial Mean Lumens: 2580 Lumens