GE Lighting F30T12/SP35RSECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F30T12/SP35RSECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F30T12/SP35RSECO
    SKU: 25040981
    $14.17
    Checking Pricing
         
    Wattage:30 W
    Rated Life (Hour):18000
    Initial/Mean Lumens:2120 Lumens
    Color Temperature (Kelvin):3500
    Color:White
    Initial Lumens:2350 Lumens
    Alternate Manufacturer Part No.:80087
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T12/SP35RSECO
    • Color White
    • Alternate Manufacturer Part No. 80087
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 2350 Lumens
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T12, Wattage: 30 W, White, Initial Lumens: 2350 Lumens, Initial Mean Lumens: 2120 Lumens