GE Lighting F25T12/CWRSWMECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F25T12/CWRSWMECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F25T12/CWRSWMECO
    SKU: 25040206
    $7.50
    Checking Pricing
         
    Wattage:25 W
    Rated Life (Hour):18000
    Initial/Mean Lumens:1640 Lumens
    Color Temperature (Kelvin):4100
    Color:White
    Initial Lumens:1925 Lumens
    Alternate Manufacturer Part No.:80065
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T12/CWRSWMECO
    • Color White
    • Alternate Manufacturer Part No. 80065
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 1925 Lumens
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T12, Wattage: 25 W, White, Initial Lumens: 1925 Lumens, Initial Mean Lumens: 1640 Lumens