GE Lighting F30T12/WW/RS/ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F30T12/WW/RS/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F30T12/WW/RS/ECO
    SKU: 25040147
    $7.83
    Checking Pricing
         
    Wattage:30 W
    Rated Life (Hour):18000
    Initial/Mean Lumens:1980 Lumens
    Color Temperature (Kelvin):3000
    Color:White
    Initial Lumens:2275 Lumens
    Alternate Manufacturer Part No.:80091
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T12/WW/RS/ECO
    • Color White
    • Alternate Manufacturer Part No. 80091
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T12, Wattage: 30 W, White, Initial Lumens: 2275 Lumens, Initial Mean Lumens: 1980 Lumens