GE Lighting F80W/T5/841/ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F80W/T5/841/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F80W/T5/841/ECO
    SKU: 25012101
    $18.45
    Checking Pricing
         
    Rated Life (Hour):30000 @
    Wattage:80 W
    Color Temperature (Kelvin):4100 K
    Alternate Manufacturer Part No.:46804
    Initial/Mean Lumens:6440 Lumens
    Color:White
    Initial Lumens:7000 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F80W/T5/841/ECO
    • Color White
    • Alternate Manufacturer Part No. 46804
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100 K
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T5, Wattage: 80 W, White, Initial Lumens: 7000 Lumens, Initial Mean Lumens: 6440 Lumens