GE Lighting F14W/T5/850/ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F14W/T5/850/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F14W/T5/850/ECO
    SKU: 25011850
    $11.05
    Checking Pricing
         
    Wattage:14 W
    Rated Life (Hour):30000 @
    Initial/Mean Lumens:1190 Lumens
    Color Temperature (Kelvin):5000 K
    Color:White
    Initial Lumens:1300 Lumens
    Alternate Manufacturer Part No.:46674
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14W/T5/850/ECO
    • Color White
    • Alternate Manufacturer Part No. 46674
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000 K
    Product Overview:
    Starcoat® Ecolux® Fluorescent Lamp, Bulb Shape: T5, Wattage: 14 W, White, Initial Lumens: 1300 Lumens, Initial Mean Lumens: 1190 Lumens