GE Lighting F25T8XLSPX65ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F25T8XLSPX65ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F25T8XLSPX65ECO
    SKU: 22079958
    $8.46
    Checking Pricing
         
    Rated Life (Hour):40000 @
    Wattage:25 W
    Color Temperature (Kelvin):6500 K
    Alternate Manufacturer Part No.:16314
    Initial/Mean Lumens:1755 Lumens
    Color:White
    Initial Lumens:1950 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T8XLSPX65ECO
    • Color White
    • Alternate Manufacturer Part No. 16314
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500 K
    • Initial Lumens 1950 Lumens
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T8, Wattage: 25 W, White, Initial Lumens: 1950 Lumens, Initial Mean Lumens: 1755 Lumens