GE Lighting F17T8SPX35ECOCVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F17T8SPX35ECOCVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F17T8SPX35ECOCVG
    SKU: 22051575
    $29.48
    Checking Pricing
         
    Rated Life (Hour):30000 @
    Wattage:17 W
    Color Temperature (Kelvin):3500 K
    Initial/Mean Lumens:1242 Lumens
    Color:White
    Initial Lumens:1310 Lumens
    Alternate Manufacturer Part No.:15975
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8SPX35ECOCVG
    • Color White
    • Alternate Manufacturer Part No. 15975
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500 K
    • Initial Lumens 1310 Lumens
    • Initial/Mean Lumens 1242 Lumens
    • Length (Inch) 24
    • Rated Life (Hour) 30000 @
    • Wattage 17 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Starcoat® Ecolux® Fluorescent Lamp, Bulb Shape: T8, Wattage: 17 W, White, Initial Lumens: 1310 Lumens, Initial Mean Lumens: 1242 Lumens