Lithonia Lighting IBZ 632L GEB10IS G850 Fluorescent High Bay | Graybar Store
Lithonia Lighting - Fluorescent High Bay - IBZ 632L GEB10IS G850
+ / - Hover over image to Zoom
Other Views

    Fluorescent High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 632L GEB10IS G850
    SKU: 25683962
    $119.78
    Checking Pricing
         
    No. of Lamps:6
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commercial; Heavy Duty Code-Gauge (22-gauge) Steel; IBZ
    Voltage Rating:120 to 277 V
    Lamp Watts:32 W
    Fluorescent Lamp Type:T8
    Color Temperature (Kelvin):5000 K
    Ballast Type:T8 Electronic Instant Start
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 632L GEB10IS G850
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commercial; Heavy Duty Code-Gauge (22-gauge) Steel; IBZ
    • Ballast Type T8 Electronic Instant Start
    • Brand Lithonia Lighting I-BEAM
    • Color Temperature (Kelvin) 5000 K
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Light Distribution Narrow
    • No. of Lamps 6
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® I-BEAM® IBZ Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 32 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow