Lithonia Lighting IBZT8 6L Fluorescent High Bay | Graybar Store
Lithonia Lighting - Fluorescent High Bay - IBZT8 6L
+ / - Hover over image to Zoom
Other Views

    Fluorescent High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZT8 6L
    SKU: 25477634
    $129.58
    Checking Pricing
         
    No. of Lamps:6
    Lamp Watts:32 W
    Fluorescent Lamp Type:T8
    Light Distribution:Narrow
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    Voltage Rating:120 to 277 V
    Ballast Type:Electronic Program Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZT8 6L
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    • Ballast Type Electronic Program Start
    • Brand Lithonia Lighting
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Light Distribution Narrow
    • No. of Lamps 6
    • Series I-Beam
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® IBZT8 Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 32 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow