Lithonia Lighting IBZT5 4L Fluorescent High Bay | Graybar Store
Lithonia Lighting - Fluorescent High Bay - IBZT5 4L
+ / - Hover over image to Zoom
Other Views

    Fluorescent High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZT5 4L
    SKU: 25282160
    $160.52
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:54 W
    Fluorescent Lamp Type:T5
    Light Distribution:Narrow
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    Voltage Rating:120 to 277 V
    Ballast Type:Electronic Program Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZT5 4L
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    • Ballast Type Electronic Program Start
    • Brand Lithonia Lighting
    • Fluorescent Lamp Type T5
    • Lamp Type Fluorescent
    • Lamp Watts 54 W
    • Light Distribution Narrow
    • No. of Lamps 4
    • Series I-Beam
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® IBZT5 Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 54 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow