Pentair Hoffman LF120V18 Fluorescent Enclosure Light | Graybar Store
Pentair Hoffman - Fluorescent Enclosure Light - LF120V18
+ / - Hover over image to Zoom
Other Views

    Fluorescent Enclosure Light

    Manufacturer: Pentair Hoffman
    Manufacturer #: LF120V18
    SKU: 25281811
    $235.99
    Checking Pricing
         
    Height (Inches):1.25 in.
    Depth (Inches):2.75 in.
    Width (Inches):17.5 in.
    Voltage (Volts):120
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LF120V18
    • Voltage (Volts) 120
    • Type Fluorescent Enclosure Light
    • Depth (Inches) 2.75 in.
    • Height (Inches) 1.25 in.
    • Width (Inches) 17.5 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hoffman® Fluorescent Enclosure Light, Aluminum