GE Lighting F28T5/841ECO/CVG FLUORESCENT ECO LAMP | Graybar Store
GE Lighting - FLUORESCENT ECO LAMP - F28T5/841ECO/CVG
+ / - Hover over image to Zoom
Other Views

    FLUORESCENT ECO LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F28T5/841ECO/CVG
    SKU: 25046475
    $22.43
    Checking Pricing
         
    Rated Life (Hour):30000
    Wattage:28
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:2840/2670
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T5/841ECO/CVG
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2840/2670
    Product Overview:
    F28T5/841ECO/CVG-T5 CVG HE Versions