GE Lighting F48T12/CW/1500 FLUOR WHT LAMP | Graybar Store
GE Lighting - FLUOR WHT LAMP - F48T12/CW/1500
+ / - Hover over image to Zoom
Other Views

    FLUOR WHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/CW/1500
    SKU: 88111896
    $16.70
    Checking Pricing
         
    Rated Life (Hour):10000
    Wattage:110
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10751
    Initial/Mean Lumens:6200/4030
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/CW/1500
    • Alternate Manufacturer Part No. 10751
    • Base Type R17d
    • Brand Quartzline
    • Bulb Shape T12 VHO
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White T12