GE Lighting F40DX/ECO FLUOR T12 40W D-DELUX ECO | Graybar Store
GE Lighting - FLUOR T12 40W D-DELUX ECO - F40DX/ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 40W D-DELUX ECO

    Manufacturer: GE Lighting
    Manufacturer #: F40DX/ECO
    SKU: 25040163
    $5.38
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:80097
    Initial/Mean Lumens:2050/1740
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40DX/ECO
    • Alternate Manufacturer Part No. 80097
    • Base Type G13
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2050/1740
    Product Overview:
    GE Daylight Ecolux® T12