GE Lighting F30T12/D/RS/ECO FLUOR T12 30W DAYLIGHT ECO | Graybar Store
GE Lighting - FLUOR T12 30W DAYLIGHT ECO - F30T12/D/RS/ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 30W DAYLIGHT ECO

    Manufacturer: GE Lighting
    Manufacturer #: F30T12/D/RS/ECO
    SKU: 25040973
    $12.05
    Checking Pricing
         
    Wattage:30
    Rated Life (Hour):18000
    Initial/Mean Lumens:1900/1650
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T12/D/RS/ECO
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 1900/1650
    • Length (Inch) 36
    • Rated Life (Hour) 18000
    • Wattage 30
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Daylight Ecolux® T12