GE Lighting F25T12/WWRSWMECO FLUOR T12 25W WW ECO | Graybar Store
GE Lighting - FLUOR T12 25W WW ECO - F25T12/WWRSWMECO
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 25W WW ECO

    Manufacturer: GE Lighting
    Manufacturer #: F25T12/WWRSWMECO
    SKU: 25040951
    $8.12
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):18000
    Initial/Mean Lumens:1975/1640
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T12/WWRSWMECO
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 1975/1640
    • Length (Inch) 36
    • Rated Life (Hour) 18000
    • Wattage 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® Warm White Watt-Miser® T12