GE Lighting F20T12/WW/ECO FLUOR T12 20W WW ECO | Graybar Store
GE Lighting - FLUOR T12 20W WW ECO - F20T12/WW/ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 20W WW ECO

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/WW/ECO
    SKU: 25041208
    $5.41
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):9000
    Initial/Mean Lumens:1250/1150
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:80050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/WW/ECO
    • Alternate Manufacturer Part No. 80050
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 1250/1150
    Product Overview:
    GE warm white Ecolux® T12 20W lamp with 3000K color temperature and 9000 rated life hours.