GE Lighting F20T12/CW/ECO6PK FLUOR T12 20W CW ECO 6PK | Graybar Store
GE Lighting - FLUOR T12 20W CW ECO 6PK - F20T12/CW/ECO6PK
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 20W CW ECO 6PK

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/CW/ECO6PK
    SKU: 25040948
    $4.77
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):9000
    Initial/Mean Lumens:1200/1150
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:80046
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/CW/ECO6PK
    • Alternate Manufacturer Part No. 80046
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1200/1150
    Product Overview:
    GE garage & basement 20 watt T12 1-pack
    • CRI 60