GE Lighting F20T12/SP35/ECO FLUOR T12 20W 3500K ECO | Graybar Store
GE Lighting - FLUOR T12 20W 3500K ECO - F20T12/SP35/ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR T12 20W 3500K ECO

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/SP35/ECO
    SKU: 25040227
    $11.36
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):9000
    Initial/Mean Lumens:1275/1200
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:80048
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/SP35/ECO
    • Alternate Manufacturer Part No. 80048
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 1275/1200
    Product Overview:
    GE Ecolux® T12 20W lamp with 3500K color temperature and 9000 rated life hours.