GE Lighting F96T8/SPX50/HO FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F96T8/SPX50/HO
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/SPX50/HO
    SKU: 95045504
    $19.32
    Checking Pricing
         
    Wattage:86
    Rated Life (Hour):18000
    Initial/Mean Lumens:8200/7800
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/SPX50/HO
    • Base Type R17D
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 8200/7800
    Product Overview:
    GE Starcoat® T8 86W 5000K color temperature and 18000 rated life hours.