GE Lighting FC8T9/KB FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - FC8T9/KB
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FC8T9/KB
    SKU: 93196653
    $19.03
    Checking Pricing
         
    Wattage:22
    Rated Life (Hour):12000
    Initial/Mean Lumens:1400/1120
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:11084
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC8T9/KB
    • Alternate Manufacturer Part No. 11084
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE kitchen & bath circline 22 watt T9 circline 1-pack.