GE Lighting F212D/835/4P FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F212D/835/4P
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F212D/835/4P
    SKU: 93145794
    $18.69
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Initial Lumens:1350
    Rated Life (Hour):10000
    Wattage:21
    Alternate Manufacturer Part No.:22178
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F212D/835/4P
    • Alternate Manufacturer Part No. 22178
    • Base Type GR10Q-4
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1350
    • Rated Life (Hour) 10000
    • Wattage 21
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE 2D(R) T4 Compact Fluorescent Lamp