GE Lighting F40T8/SPX30 FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F40T8/SPX30
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F40T8/SPX30
    SKU: 93145770
    $14.83
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):3000
    Initial Lumens:3725
    Alternate Manufacturer Part No.:22660
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40T8/SPX30
    • Alternate Manufacturer Part No. 22660
    • Base Type G13
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 3725
    Product Overview:
    GE Starcoat® T8