GE Lighting F60T12/D/HO 15PK FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F60T12/D/HO 15PK
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F60T12/D/HO 15PK
    SKU: 93145760
    $14.85
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):12000
    Initial/Mean Lumens:4400/3830
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:23077
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T12/D/HO 15PK
    • Alternate Manufacturer Part No. 23077
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    Product Overview:
    GE Daylight T12