GE Lighting F15T8/SP41 FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F15T8/SP41
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/SP41
    SKU: 90045515
    $16.53
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):7500
    Initial/Mean Lumens:940/850
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/SP41
    • Base Type G13
    • Brand Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 940/850
    Product Overview:
    GE Starcoat® T8, 72 CRI, 4100K with 7500 rated life hours.