GE Lighting F96T12CW1500 15P FLUOR LAMP | Graybar Store
GE Lighting - FLUOR LAMP - F96T12CW1500 15P
+ / - Hover over image to Zoom
Other Views

    FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F96T12CW1500 15P
    SKU: 88112023
    $18.70
    Checking Pricing
         
    Rated Life (Hour):10000
    Wattage:215
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:13781
    Initial/Mean Lumens:13500/10125
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12CW1500 15P
    • Alternate Manufacturer Part No. 13781
    • Base Type R17d
    • Brand Quartzline
    • Bulb Shape T12 VHO
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White T12