GE Lighting F32T8SPX35ECOCVG FLUOR CVR GUARD | Graybar Store
GE Lighting - FLUOR CVR GUARD - F32T8SPX35ECOCVG
+ / - Hover over image to Zoom
Other Views

    FLUOR CVR GUARD

    Manufacturer: GE Lighting
    Manufacturer #: F32T8SPX35ECOCVG
    SKU: 99426374
    $16.89
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2835/2690
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8SPX35ECOCVG
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2835/2690
    • Length (Inch) 48
    • Rated Life (Hour) 30000
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® covRguard® Starcoat® T8 - Shatter-Resistant