GE Lighting F60T12CW/CVG FLUOR CVR GUARD | Graybar Store
GE Lighting - FLUOR CVR GUARD - F60T12CW/CVG
+ / - Hover over image to Zoom
Other Views

    FLUOR CVR GUARD

    Manufacturer: GE Lighting
    Manufacturer #: F60T12CW/CVG
    SKU: 99426334
    $22.40
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:50
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:41147
    Initial/Mean Lumens:3490/3210
    Length:60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T12CW/CVG
    • Alternate Manufacturer Part No. 41147
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White 60 in. covRguard® T12 fluorescent lamp, shatter-resistant with 12000 rated life hours.