GE Lighting F30T8/CW/CVG FLUOR CVR GUARD | Graybar Store
GE Lighting - FLUOR CVR GUARD - F30T8/CW/CVG
+ / - Hover over image to Zoom
Other Views

    FLUOR CVR GUARD

    Manufacturer: GE Lighting
    Manufacturer #: F30T8/CW/CVG
    SKU: 99426314
    $23.91
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:30
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:41122
    Initial/Mean Lumens:2100/1920
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T8/CW/CVG
    • Alternate Manufacturer Part No. 41122
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White covRguard(R) T8, Shatter-Resistant, 7500 rated life hours.