GE Lighting F15T8/SPX35/CVG FLUOR CVR GUARD | Graybar Store
GE Lighting - FLUOR CVR GUARD - F15T8/SPX35/CVG
+ / - Hover over image to Zoom
Other Views

    FLUOR CVR GUARD

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/SPX35/CVG
    SKU: 99426289
    $58.88
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:15
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:41111
    Initial/Mean Lumens:970/870
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/SPX35/CVG
    • Alternate Manufacturer Part No. 41111
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE covRguard® T8 - Shatter-Resistant