GE Lighting F13T5/CW/CVG FLUOR CVR GUARD | Graybar Store
GE Lighting - FLUOR CVR GUARD - F13T5/CW/CVG
+ / - Hover over image to Zoom
Other Views

    FLUOR CVR GUARD

    Manufacturer: GE Lighting
    Manufacturer #: F13T5/CW/CVG
    SKU: 99426285
    $22.47
    Checking Pricing
         
    Rated Life (Hour):5000
    Wattage:13
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:41108
    Initial/Mean Lumens:820/684
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13T5/CW/CVG
    • Alternate Manufacturer Part No. 41108
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE cool white 13W covRguard® T5 shatter-resistant 4100K color temperature and 5000 rated life hours.