GE Lighting F25T8XL/SPX35ECO FLUOR 25W T8 LNG LIFE ECO | Graybar Store
GE Lighting - FLUOR 25W T8 LNG LIFE ECO - F25T8XL/SPX35ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR 25W T8 LNG LIFE ECO

    Manufacturer: GE Lighting
    Manufacturer #: F25T8XL/SPX35ECO
    SKU: 22079954
    $8.46
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:25
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:15490
    Initial/Mean Lumens:2150/2040
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T8XL/SPX35ECO
    • Alternate Manufacturer Part No. 15490
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2150/2040
    Product Overview:
    GE Ecolux® Starcoat® T8