GE Lighting F17T8XL/SPX41ECO FLUOR 17W T8 LNG LIFE ECO | Graybar Store
GE Lighting - FLUOR 17W T8 LNG LIFE ECO - F17T8XL/SPX41ECO
+ / - Hover over image to Zoom
Other Views

    FLUOR 17W T8 LNG LIFE ECO

    Manufacturer: GE Lighting
    Manufacturer #: F17T8XL/SPX41ECO
    SKU: 22079952
    $7.69
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:17
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:1350/1280
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8XL/SPX41ECO
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1350/1280
    • Length (Inch) 24
    • Rated Life (Hour) 40000
    • Wattage 17
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® Starcoat® T8