Fluke FLUKE-87-5/E2 KIT Industrial Electrician Combo Kit | Graybar Store
Fluke - Industrial Electrician Combo Kit - FLUKE-87-5/E2 KIT
+ / - Hover over image to Zoom
Other Views

    Industrial Electrician Combo Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-87-5/E2 KIT
    SKU: 25072183
    $582.73
    Checking Pricing
         
    Power Source:9V Battery
    Kit Includes:9V Battery; Industrial Multimeter; Carrying Case; Alligator Clips; Insulated Test Leads; Test Probes; Temperature Probe; ToolPak Magnetic Meter Hanging Kit
    Size (Inches):2.5 W x 3.0 L x 1.25 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-87-5/E2 KIT
    • Kit Includes 9V Battery; Industrial Multimeter; Carrying Case; Alligator Clips; Insulated Test Leads; Test Probes; Temperature Probe; ToolPak Magnetic Meter Hanging Kit
    • Power Source 9V Battery
    • Size (Inches) 2.5 W x 3.0 L x 1.25 H
    • Country of Origin US - USA
    Product Overview:
    Industrial Electrician Combo Kit, Voltage 1000V AC/DC, Capacitance 9999 Microfarad, Resistance 50 Megaohm, Frequency 200KHz, Current AC/DC 10A, Basic DC Accuracy 0.05 Percent, Auto or Manual Ranging Yes, Brand or Series 80
    Kit Includes
    • 87V Industrial Multimeter
    • TL224 Surip™ Insulated Test Leads
    • AC220 Surip™ Alligator Clips
    • TL238 Surip™ Test Probes
    • ToolPak™ Magnetic Meter Hanging Kit
    • 80BK-A DMM Temperature Probe
    • C35 Soft Carrying Case
    • 9V battery (installed)