Fluke FLUKE-87-5 Fluke 87-5 True-RMS Industrial Multimeter with Temperature | Graybar Store
Fluke - Fluke 87-5 True-RMS Industrial Multimeter with Temperature - FLUKE-87-5
+ / - Hover over image to Zoom
Other Views

    Fluke 87-5 True-RMS Industrial Multimeter with Temperature

    Manufacturer: Fluke
    Manufacturer #: FLUKE-87-5
    SKU: 22086718
    $457.78
    Checking Pricing
         
    Tool Application:Capacitance, Continuity, Current, Frequency, Resistance, Temperature, Voltage
    Rating:CAT III 1000V, CAT IV 600V
    Display Type:Backlit
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-87-5
    • Display Type Backlit
    • Power Source 9V Battery
    • Rating CAT III 1000V, CAT IV 600V
    • Tool Application Capacitance, Continuity, Current, Frequency, Resistance, Temperature, Voltage
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    True-RMS industrial multimeter with temperature testing
    True-RMS Industrial Multimeter with Temperature:
    • Auto and manual ranging for maximum flexibility
    • Analog bar graph for fast changing or unstable signals
    • Measure up to 10 A, 20 A for up to 30 seconds
    • Selectable filter for accurate voltage
    • Input Alert provides audible warning against wrong use of input jacks