Fluke FLUKE-789 Loop Calibration Multimeter | Graybar Store
Fluke - Loop Calibration Multimeter - FLUKE-789
+ / - Hover over image to Zoom
Other Views

    Loop Calibration Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-789
    SKU: 22048954
    $977.29
    Checking Pricing
         
    Power Source:(4) AA Alkaline Batteries
    Tool Application:Testing
    Rating:CE Certified; UL, cULus Listed
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-789
    • Display Type LCD
    • Power Source (4) AA Alkaline Batteries
    • Rating CE Certified; UL, cULus Listed
    • Tool Application Testing
    • For Use With Fluke 789 ProcessMeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ProcessMeter™ Loop Calibration Multimeter, Power Source: (4) AA Batteries, Rating: CE Certified, Display Type: LCD, Tool Application: Testing, Includes Alligator Clips, (4) AA Batteries, Safety-Designed Test Lead Set