Fluke FLUKE-77-4 Digital Multimeter | Graybar Store
Fluke - Digital Multimeter - FLUKE-77-4
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-77-4
    SKU: 25091141
    $357.13
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:AC/DC Current; AC/DC Voltage; Capacitance; Continuity; Diodes; Resistance; Voltage Frequency
    Rating:600 V Cat III; CE Certified
    Display Type:Backlit Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-77-4
    • Display Type Backlit Digital
    • Power Source (9) Alkaline Batteries
    • Rating 600 V Cat III; CE Certified
    • Tool Application AC/DC Current; AC/DC Voltage; Capacitance; Continuity; Diodes; Resistance; Voltage Frequency
    • For Use With Fluke 77 IV Series Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    77 IV Series Digital Multimeter, Rating: 600 V Cat III; Display Type: Backlight; Bar Graph; Digital, Tool Application: AC/DC Current, Voltage; Capacitance; Continuity; Diodes; Resistance; Voltage Frequency, Includes 9V Battery, Test Leads, User Manual