Fluke FLUKE-754 Documenting Process Calibrator | Graybar Store
Fluke - Documenting Process Calibrator - FLUKE-754
+ / - Hover over image to Zoom
Other Views

    Documenting Process Calibrator

    Manufacturer: Fluke
    Manufacturer #: FLUKE-754
    SKU: 25398466
    $7,448.97
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:Frequency; Temperature Measurements
    Rating:600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    Display Type:Dual Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-754
    • Display Type Dual Display
    • Power Source Lithium-Ion Battery
    • Rating 600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    • Tool Application Frequency; Temperature Measurements
    • For Use With Fluke 754 Documenting Process Calibrator-HART
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Documenting Process Calibrator, Rating: 600 V Cat III; Dual Display, Frequency; Temperature Measurements, Includes Battery Charger, Battery Pack, Software, Instructions, Test Probes, Alligator Clips, Hook Clips, Case, Cable
    Includes
    • HART Calibrator
    • BC7240 battery charger
    • Li-on BP7240 battery pack
    • DPCTrack 2™ Sample Software
    • Instruction manual
    • NIST-traceable calibration report and data
    • Three sets of TP220 test probes with three sets of extended tooth alligator clips
    • Two sets AC280 hook clips
    • C799 Soft Field Case
    • USB communication cable, Fluke 754HHC HART communications cable