Fluke FLUKE-63 Portable Hand-Held Infrared Thermometer | Graybar Store
Fluke - Portable Hand-Held Infrared Thermometer - FLUKE-63
+ / - Hover over image to Zoom
Other Views

    Portable Hand-Held Infrared Thermometer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-63
    SKU: 22121320
    $342.15
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:Temperature Measurements
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-63
    • Display Type Backlight; LCD
    • Power Source (9) Alkaline Batteries
    • Tool Application Temperature Measurements
    • For Use With Portable Thermometers: Fluke 60 Series Hand-Held Infrared Thermometer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    FoodPro™ 60 Series Portable Hand-Held Infrared Thermometer, Power Source: 9V Battery, Display Type: Backlight; LCD, Tool Application: Temperature Measurements, For Use With: Portable Thermometers: Fluke 60 Series Hand-Held Infrared Thermometer