Fluke FLUKE-566 Infrared and Contact Thermometer | Graybar Store
Fluke - Infrared and Contact Thermometer - FLUKE-566
+ / - Hover over image to Zoom
Other Views

    Infrared and Contact Thermometer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-566
    SKU: 25162275
    $346.21
    Checking Pricing
         
    Power Source:(2) AA/LR6 Battery
    Tool Application:Temperature Measurements
    Rating:1000 V Cat III; 600 V Cat IV; CE Certified
    Display Type:Backlight; Dot Matrix
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-566
    • Display Type Backlight; Dot Matrix
    • Power Source (2) AA/LR6 Battery
    • Rating 1000 V Cat III; 600 V Cat IV; CE Certified
    • Tool Application Temperature Measurements
    • For Use With Fluke 566 Infrared and Contact Thermometer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Infrared and Contact Thermometer, (2) AA/LR6 Battery, Rating: 1000 V Cat III; 600 V Cat IV; CE Certified, Display Type: Backlight; Dot Matrix, Tool Application: Temperature Measurements, For Use With: Fluke 566 Infrared and Contact Thermometer