Fluke FLUKE-424D Laser Distance Meter | Graybar Store
Fluke - Laser Distance Meter - FLUKE-424D
+ / - Hover over image to Zoom
Other Views

    Laser Distance Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-424D
    SKU: 25447168
    $447.25
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Kit Includes:(2) AAA Batteries; Lanyard; Laser Distance Meter; Quick Reference Guide; User Manual; Vinyl Carrying Pouch
    Tool Application:Distance Measurement
    Display Type:Backlight; LCD
    Rating:EN 55022:2010; EN 60825-1:2007 (Class II); EN 61000-4-3:2010; EN
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-424D
    • Display Type Backlight; LCD
    • Kit Includes (2) AAA Batteries; Lanyard; Laser Distance Meter; Quick Reference Guide; User Manual; Vinyl Carrying Pouch
    • Power Source (2) AAA Batteries
    • Rating EN 55022:2010; EN 60825-1:2007 (Class II); EN 61000-4-3:2010; EN
    • Tool Application Distance Measurement
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Laser Distance Meter, Measures Up to 330 ft. (100M), Features 4-Line Display, Built-In Compass and 180 deg. Inclination Sensor For Leveling and Height Tracking