Fluke FLUKE-414D Laser Distance Meter | Graybar Store
Fluke - Laser Distance Meter - FLUKE-414D
+ / - Hover over image to Zoom
Other Views

    Laser Distance Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-414D
    SKU: 25447166
    $148.98
    Checking Pricing
         
    Power Source:(2) 1.5 AAA Battery (NEDA 24A/IEC LR03) V
    Tool Application:Distance Measurement
    Rating:1000V Cat IV NCVT-1 (Safety Rating); 600 V Cat III MM300; CE Certified
    Display Type:2-Line Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-414D
    • Display Type 2-Line Display
    • Power Source (2) 1.5 AAA Battery (NEDA 24A/IEC LR03) V
    • Rating 1000V Cat IV NCVT-1 (Safety Rating); 600 V Cat III MM300; CE Certified
    • Tool Application Distance Measurement
    • For Use With Fluke 414D Laser Distance Meter
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Laser Distance Meter, Rating: 1000V Cat IV NCVT-1 (Safety Rating); 600 V Cat III MM300; CE Certified, Display Type: 2-Line Display, Tool Application: Distance Measurement, Includes (2) AAA Batteries, User Manual, Quick Reference Guide, Pouch, Lanyard