Fluke FLUKE-376/PRV240 Clamp And Proving Unit Kit | Graybar Store
Fluke - Clamp And Proving Unit Kit - FLUKE-376/PRV240
+ / - Hover over image to Zoom
Other Views

    Clamp And Proving Unit Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-376/PRV240
    SKU: 25704581
    $510.19
    Checking Pricing
         
    Power Source:(4) AA Batteries
    Kit Includes:(4) AA Batteries; Coated Instruction Card; Safety Information Sheet; Soft Carrying Case; TPAK Hanging Strap; Test Leads; iFlex Flexible Current Probe
    Size (Inches):98 W x 201 L x 52 D mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-376/PRV240
    • Kit Includes (4) AA Batteries; Coated Instruction Card; Safety Information Sheet; Soft Carrying Case; TPAK Hanging Strap; Test Leads; iFlex Flexible Current Probe
    • Power Source (4) AA Batteries
    • Size (Inches) 98 W x 201 L x 52 D mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp And Proving Unit Kit, Power Source: (4) AA Batteries, Kit includes Proving Unit, Hanging Strap, (4) AA Batteries, Instruction Sheet, Clamp Meter with iFlex, Instruction Card, Safety Sheet, Carrying Case, Test Leads (2) AA Batteries