Fluke FLUKE-376 FC AC/DC True RMS Clamp Meter with iFlex® | Graybar Store
Fluke - AC/DC True RMS Clamp Meter with iFlex® - FLUKE-376 FC
+ / - Hover over image to Zoom
Other Views

    AC/DC True RMS Clamp Meter with iFlex®

    Manufacturer: Fluke
    Manufacturer #: FLUKE-376 FC
    SKU: 25762585
    $468.69
    Checking Pricing
         
    Power Source:(2) AA Battery (IEC LR6, NEDA 15A)
    Tool Application:AC/DC Current Measurements; Frequency Measurement; Resistance Measurement
    Rating:CE Certified; N10140
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-376 FC
    • Power Source (2) AA Battery (IEC LR6, NEDA 15A)
    • Rating CE Certified; N10140
    • Tool Application AC/DC Current Measurements; Frequency Measurement; Resistance Measurement
    • For Use With Fluke 376 FC True RMS AC/DC Clamp Meter with iFlex
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iFlex® AC/DC True RMS Clamp Meter with iFlex®, CE Certified; N10140, Tool Application: AC/DC Current Measurements; Frequency Measurement; Resistance Measurement, Includes Current Probe, Strap, Case, Test Leads, (2) AA Batteries, Instructions
    Includes
    • Clamp Meter
    • 18-inch iFlex® Flexible Current Probe
    • TPAK magnetic hanging strap
    • Soft carrying case
    • TL75 test leads
    • Two AA Alkaline batteries
    • Coated instruction card
    • Safety information sheet