Fluke FLUKE-374 FC AC/DC True RMS Clamp Meter | Graybar Store
Fluke - AC/DC True RMS Clamp Meter - FLUKE-374 FC
+ / - Hover over image to Zoom
Other Views

    AC/DC True RMS Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-374 FC
    SKU: 25762587
    $362.83
    Checking Pricing
         
    Power Source:(2) AA Battery (IEC LR6, NEDA 15A)
    Tool Application:AC/DC Current Measurements; Frequency Measurement; Resistance Measurement
    Rating:1000 V Cat III; 600 V Cat IV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-374 FC
    • Power Source (2) AA Battery (IEC LR6, NEDA 15A)
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application AC/DC Current Measurements; Frequency Measurement; Resistance Measurement
    • For Use With Fluke 374 FC True RMS AC/DC Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AC/DC True RMS Clamp Meter, Power Source: (2) AA Battery, Rating: 1000 V Cat III; 600 V Cat IV; Frequency Measurement; Resistance Measurement, Includes Soft Carry Case, Test Leads, (2) AA Batteries, Coated Instruction Card, Safety Information Sheet