Fluke FLUKE-324 Clamp Meter | Graybar Store
Fluke - Clamp Meter - FLUKE-324
+ / - Hover over image to Zoom
Other Views

    Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-324
    SKU: 25447164
    $198.87
    Checking Pricing
         
    Tool Application:Commercial and Residential; Frequency, Resistance, Temperature, Capacitance Measurement
    Rating:600 V Cat III
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-324
    • Display Type Backlight
    • Rating 600 V Cat III
    • Tool Application Commercial and Residential; Frequency, Resistance, Temperature, Capacitance Measurement
    • For Use With Fluke 324 Plus True RMS Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    320 Clamp Meter, Rating: 600 V Cat III; Display Type: Backlight, Tool Application: Commercial and Residential Electricians; Frequency and Resistance Measurements; Temperature and Capacitance Measurement, Includes Test Leads, Soft Case, Manual