Fluke FLK2AC/90-1000VC Fluke 2AC VoltAlert™ Voltage Detector | Graybar Store
Fluke - Fluke 2AC VoltAlert™ Voltage Detector - FLK2AC/90-1000VC
+ / - Hover over image to Zoom
Other Views

    Fluke 2AC VoltAlert™ Voltage Detector

    Manufacturer: Fluke
    Manufacturer #: FLK2AC/90-1000VC
    SKU: 25361862
    $29.19
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT IV 1000V
    Display Type:Indicator
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK2AC/90-1000VC
    • Display Type Indicator
    • Power Source (2) AAA Batteries
    • Rating CAT IV 1000V
    • Tool Application Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke 2AC VoltAlert™ voltage detector
    • Pocket-sized, pen-style voltage detector that tests for energized circuits and defective grounds
    • Non-contact detector senses the steady state electrostatic field produced by AC voltage through insulation
    • Tip glows red, and the detector beeps (optional), if voltage is present
    • Detects 90 to 1,000VAC
    • Category IV 1000V rating, and meets IEC 61010-1:2001, UL 61010-1 (2nd ed.), CAN/CSA-C22.2 No. 61010-1-04, and ISA-82.02.01 Pollution Degree 2