Fluke FLUKE-289 Industrial Logging Multimeter | Graybar Store
Fluke - Industrial Logging Multimeter - FLUKE-289
+ / - Hover over image to Zoom
Other Views

    Industrial Logging Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-289
    SKU: 25123759
    $612.23
    Checking Pricing
         
    Power Source:(6) AA Alkaline Batteries (NEDA 15A IEC LR6)
    Tool Application:Accurate and Frequency Measurements; Capacitance
    Rating:CE Certified; N10140
    Display Type:VGA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-289
    • Display Type VGA
    • Power Source (6) AA Alkaline Batteries (NEDA 15A IEC LR6)
    • Rating CE Certified; N10140
    • Tool Application Accurate and Frequency Measurements; Capacitance
    • For Use With Fluke 289 True RMS Industrial Logging Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    True-RMS Industrial Logging Multimeter, Power Source: (6) AA Batteries, Rating: CE Certified; N10140, Display Type: VGA, Tool Application: Accurate and Frequency Measurements; Capacitance, Includes Test Leads, Alligator Clips, (6) AA Batteries